Beli simon shoes di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang)Deskripsi:This is a masterpiece of tipped hole saws. Ideal for drilling sheet metal and other stainless steel products. The effective cutting capacity is 5mm (TTG14 is 4mm). In case of using an electric drill, low speed is recommended at リ 40 or more.
- KUGEL Holesaw (Gergaji Lubang)Deskripsi:Mata Bor Besi / Hole Saw 100mm merk KUGELBerbahan HSS untuk keperluan pengeboran besi, metal, kayu dan sejenisnya, dengan kualitas sangat baik namun dengan harga yang terjangkauKUAT, KOKOH, dan TAHAN LAMA !
- KUGEL Holesaw TCT (Gergaji Lubang)Deskripsi:Mata Bor Besi / Hole Saw 100mm merk KUGELBerbahan HSS untuk keperluan pengeboran besi, metal, kayu dan sejenisnya, dengan kualitas sangat baik namun dengan harga yang terjangkauKUAT, KOKOH, dan TAHAN LAMA !
- UNIKA Holesaw TCT Meta-Core (Gergaji Lubang)Deskripsi:-Standard carbide hole saw.-Step center drill is adopted to reduce the impact when the center drill penetrates.-A “10mm/13mm chuck combination shank” that does not limit the drill chuck diameter is used.
- Langsol Holesaw TCT Deep 5mm (Gergaji Lubang)atribut:
- Material: Tungsten Carbide Tipped (TCT)
- Effective Cutting Capacity (mm): 5
- COPELAND Filter DryerDeskripsi:The EK Liquid Line filter drier is a premium compacted bead filter drier with a 20 micron outlet pad for maximum filtration. The EK is a premium universal replacement liquid line filter drier for CFC, HCFC and HFC refrigerants including R-12, R-134a, R-22, R-404A, R-407C, R 410A, R-500, R-502, and R-507.
- TRUSCO Carbide-Tipped Hole Saw for Stainless SteelDeskripsi:This is a masterpiece of tipped hole saws.Ideal for drilling sheet metal and other stainless steel products.The effective cutting capacity is 5mm (TTG14 is 4mm).In case of using an electric drill, low speed is recommended at Φ40 or more.atribut:
- Cutting Diameter (mm): 35
- Throat Height (mm): 12.4
- Shank Diameter (mm): 10
- Blade Thickness (mm): 2.1
- WESTWARD Holesaw Kit Metal-Cutting (Gergaji Lubang)Deskripsi:These kits include metal-cutting hole saws that are used in standard power drills. They are used to cut steel, mild alloys, and aluminum, such as sheet metal and thin plate metal.atribut:
- UNSPSC: 27112826
- Impact Rated: No
- Max. Cutting Depth (inch): 1 1/2
- Primary Material Application: Metal
- Teeth Per Inch: 4/6
- Tooth Material: Bi-Metal
- SUPER Japan Holesaw TCT (Tungsten Carbide Tipped) (Gergaji Lubang)Deskripsi:-Mata Bor Pembolong Besi TCT Dipergunakan Untuk Membuat Lubang Bor Berukuran Besar Pada Bidang Baja, Stainless Dan Metal Keras Lainnya.-Made In Japan
- BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)Deskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- TOTAL Holesaw Set (Gergaji Lubang)Deskripsi:7pcs Hole Saw Set. Double Blister packaging.atribut:
- Size (mm): 26, 32, 38, 45, 50, 56, 63
- Height (mm): 50
- MILWAUKEE Holesaw Kit (Gergaji Lubang)Deskripsi:These kits include metal-cutting hole saws that are used in standard power drills. They are used to cut steel, mild alloys, and aluminum, such as sheet metal and thin plate metal.
- Sinarline Copy Paper A4 70gsm (Kertas HVS / Fotocopy)atribut:
- Color: White
- Number of Sheets: 500
- Paper Type: HVS Copier Paper
- Paper Weight (gsm): 70
- Size: A4
- Size (mm): 210x297
- RYU Holesaw Set (Gergaji Lubang)Deskripsi:1 Set (8pcs Hole saw, 2pcs Arbor, 1pc Kunci L) Ukuran Mata Bor dalam 1 set : - 19mm (3/4inch) - 22mm (7/8inch) - 29mm (1 1/8inch) - 32mm (1 1/4inch) - 38mm (1 1/2inch) - 44mm (1 3/4inch) - 57mm (2 1/4inch) - 64mm (2 1/2inch)
- monotaro Holesaw Carbide (Gergaji Lubang)Deskripsi:It adopts 3 division carbide chip blade, reduces the resistance force, and improves work efficiency. Also, since there are grooves for discharging chips, chips are discharged smoothly. It is possible to drill a steel plate (8mm or less), copper plate (6mm or less), aluminum plate (8mm or less), stainless steel (5mm or less).atribut:
- Overall Length (mm): 93
- Drill Diameter (Ø mm): 6
- Compatible Motor: Electric drill / drilling machine
- Effective Cutting Capacity (mm): 4
- Diameter Tolerance (mm): ±0.2
- Shank Diameter (mm): 10
- WESTWARD Holesaw Kit Multipurpose (Gergaji Lubang)Deskripsi:Multipurpose hole saw kits include different sizes of hole saws. The hole saws can be used on a variety of materials including wood, plastic, laminate, and some metals. Hole saws have a cutting rim and hollow core to remove material while leaving a core of the material whole. This allows larger holes to be drilled faster using a handheld power drill than would be possible using a drill bit. The arbor holds the pilot bit and secures the hole saw in the drill. The pilot bit keeps the hole saw from walking or moving when it starts the cut.atribut:
- UNSPSC: 27112826
- Arbor Design: Not Included
- Impact Rated: No
- Material Cut: Metal; Plastics; Sheet Metal; Wood
- Max. Cutting Depth (inch): 1 1/2
- Number of Pieces: 13
- Pilot Drill Size Diameter x L (inch): 1/4x4
- Shank Size (inch): 7/16 (Hex)
- Teeth Per Inch: 4/6
- Thread Size (inch): 1/2-20; 5/8-18
- Tooth Material: Bi-Metal
Daftar Harga simon shoes Terbaru October 2026
| TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang) | Rp489.900 |
| KUGEL Holesaw (Gergaji Lubang) | Rp34.900 |
| KUGEL Holesaw TCT (Gergaji Lubang) | Rp55.900 |
| BOSCH Bi-Metal Holesaw for Metal, Aluminium, PVC and Wood (Gergaji Lubang) | Rp43.900 |
| UNIKA Holesaw TCT Meta-Core (Gergaji Lubang) | Rp779.900 |
| Langsol Holesaw TCT Deep 5mm (Gergaji Lubang) | Rp45.900 |
| TORA Holesaw for Metal (Gergaji Lubang) | Rp66.900 |
| COPELAND Filter Dryer | Rp199.900 |
| TRUSCO Carbide-Tipped Hole Saw for Stainless Steel | Rp839.900 |
| WESTWARD Holesaw Kit Metal-Cutting (Gergaji Lubang) | Rp769.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/lrP101000783-2.jpg)
/eiP107595522-1.jpg)
/q4P108419940-56.jpg)
/P101003041-1.jpg)
/P102751284-1.jpg)
/bhP103675413-1.jpg)
/i4P103195652-1.jpg)


/5zP109824215-6.jpg)
%20(Gergaji%20Lubang)/b0P107842396-1.jpg)
/2hP101003089-2.jpg)
/muP103468822-1.jpg)
/g4P107287580-1.jpg)
/m7P114890799-2.jpg)
/nnP106849851-1.jpg)
/roP106632996-1.jpg)
/0rP101571027-12.jpg)
/lzP109832791-3.jpg)
/b4P106380400-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)